Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Aluminum Super Cutter

5.00 (1)
Purpose
To cut iron wire, piano wire., To cut iron wire, piano wire., To cut iron wire, piano wire., To cut iron wire, piano wire.
Cutting Capacity (phi mm) Copper Wire
4
Cutting Capacity (phi mm) Steel Wire
4
Cutting Ability (phi mm) Piano Wire
2
Weight (g)
160
Overall Length (mm)
215
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SM200A 39513101 20.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire cutting
5
From Japan
On 2016-07-04 09:35:47
With a light force can Zakkuri cut, was satisfied. We will cherish allowed to use. thank you very much.
This review is about item#39513101.

Related Products