Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Item.# Sales Price Availability Qty.
Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Wire cut
5
From Japan
On 2017-11-11 17:49:18
We were able to cut up to 2 mm stain wire, recently just purchased so durability etc is unknown but usability is good.
This review is about item#39513117.
Wire cutting
2
From Japan
On 2016-05-21 13:54:44
I bought it to cut the wire. The first sharpness was good, but when cutting about 10 times the sharpness fell. It seems that there is not much durability in compatibility with kind of double wire, so it may have been mistaken for selection. The building is solid.
This review is about item#39513117.
Cutting of stainless steel wire etc.
2
From Japan
On 2015-11-27 17:44:59
I bought it because the evaluation was good, but I was disappointed. First of all, the 2 Φ stainless steel wire was reasonable, but the aluminum flat bar 1.5 t × 10 mm, the cutting edge was about 0.3 mm open and it was impossible to cut beautifully. Next, the screw of the stopper had no meaning at all. Is it reasonable for the price?
This review is about item#39513117.
For wire cutting
4
From Japan
On 2015-10-14 19:26:03
Stainless steel wire of 2 mm easily broke. I cut nearly 200, but because the sharpness did not wane, I think it's quite good quality. I think that I would like to repurchase if it gets broken.
This review is about item#39513117.
Wire cutter
5
From Japan
On 2015-08-19 08:57:38
I am satisfied with sharpness and processing precision. It is still made in Japan. Cospa good. After that it is durable, how much is the blade spillage?
This review is about item#39513117.
Cutting of aluminum angle
5
From Japan
On 2015-03-15 07:28:18
It can also be used for cutting an aluminum angle of 12 × 12 × 1 mm!
To cut a small steel plate
5
From Japan
On 2015-03-14 07:48:35
As a cutter of this size (equivalent cutting ability) and inexpensive, it was very delicious. I could not finish with more power than other products. This product was cut well.
This review is about item#39513117.

Related Products