Buy more than* S$200* and get FREE SHIPPING

Aluminum Petit Clipper

4.67 (3)
Cutting Capability (mm)
(HRB80 soft wire) 5 3(hard wire HRC40)
Overall Length (mm)
280
TRUSCO Part Number
372-0128
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 APK28 39513397 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When disconnecting a wire or the like
4
From Japan
On 2017-07-13 09:37:15
Although it is light and easy to use, it is sturdy and durable for a long time. It is better even if the price is cheaper a little more.
This review is about item#39513397.
Cutting of piano wire, spring, track number
5
From Japan
On 2016-12-03 21:46:54
It is light and user-friendly. I used it for 1.5 mm hard iron wire cutting, but it seems that it has a lot of margin when it is well cut.
This review is about item#39513397.
Cutting of stainless steel wire
5
From Japan
On 2012-11-28 15:56:26
It is still used once, but sharpness is OK. It is light and easy to use.
This review is about item#39513397.

Related Products