Buy more than* S$200* and get FREE SHIPPING

Wire Clamp Plier

4.67 (3)
Capacity (mm)
Crimp: (wire) 1.5
Cutting Capability (mm)
(Wire) phi3
Overall Length (mm)
185
TRUSCO Part Number
311-4309
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BWC180 39513546 65.82 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Preventing falling of lockers by earthquake countermeasure
5
From Japan
On 2016-06-18 15:17:25
I used caulking with a small tool for electricity until I used it, but now I can use it with little force to crimp it.
This review is about item#39513546.
Wire cutting and crimping
4
From Japan
On 2015-03-24 13:15:56
I need more power than I thought. I thought that it could be cut lightly.
This review is about item#39513546.
2 mm wire cutting
5
From Japan
On 2014-11-24 17:26:15
It was used for 2 mm wire cutting, but it gently breaks. It is small and easy to hold, so I think it is easy for women to handle.
This review is about item#39513546.

Related Products