Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Ball 60 Ratchet Driver

4.00 (7)
Cutting Edge
Magnet into
Edge Type
[Plus] No.2 x [minus] 6 x 135mm
Shaft Length (mm)
95
Overall Length (mm)
190
Material
(Bit) chrome-molybdenum-vanadium steel
TRUSCO Part Number
360-0980
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 395-D 39513625 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Furniture delivery
4
From Japan
On 2017-10-26 14:38:42
It is useful because it is very easy to use. However, if you use it to a certain extent (because you dropped it?) The ratchet part will not move and you can tighten it, open it but hit it and hit it. Still usable is good so I have bought it again, but this time it is the third one. I wish it would be nice if the ratchet part was stronger.
This review is about item#39513625.
General screw tightening
4
From Japan
On 2017-07-06 09:43:54
The ratchet function is convenient, but troublesome to use both hands when switching between tightening and loosening. I am thankful to switch with one hand's fingertip.
This review is about item#39513625.
Machine repair
4
From Japan
On 2017-05-24 14:57:02
With ratchet driver and fixed driver there are several steps of work reduction and speed. It is convenient for work that does not use the impact driver.
This review is about item#39513625.
Building maintenance
5
From Japan
On 2015-10-30 11:58:38
Ratchet is finely fine. There is a feeling of luxury.
This review is about item#39513625.
Various work
4
From Japan
On 2014-10-24 13:37:40
Somewhat easy to use. Whether it can be used for a long time. It does not matter so far.
This review is about item#39513625.
shipbuilding
2
From Japan
On 2014-10-05 18:27:16
Purchasing half a year, when the ratchet turns around ... · When shaking or striking it will turn around easily around revival · · · I am irritated so I am not using it right now.
This review is about item#39513625.
Board connection
5
From Japan
On 2013-05-02 21:42:16
Very convenient and easy to use.
This review is about item#39513625.

Related Products