Buy more than* S$200* and get FREE SHIPPING

Screwdrivers with Magnet

3.00 (1)
2014 TRUSCO Published Page
2-0385
Mass (g/set)
35
Bits
[Plus] No.1x19, [plus] No.2x19 (2 pcs), [plus] No.3x19, [minus] 6x19
Handle Diameter (phi mm)
30
Shaft Length (mm)
19
Overall Length (mm)
22
TRUSCO Part Number
385-8014
Specification
Blade Edge: With magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 59-5B 39513634 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
3
From Japan
On 2017-03-16 13:43:25
Because of the magnet system, the bit part is also easy to change, it is handy when screw tightening in a narrow place.
This review is about item#39513634.

Related Products