Buy more than* S$200* and get FREE SHIPPING

Screw Driver Grip

Bit Plug Part (mm)
9 (length)
Handle Diameter (phi mm)
15.5
Plug Angle (mm)
6.35
Overall Length (mm)
93.5
TRUSCO Part Number
368-7601
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR80 39513844 11.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products