Buy more than* S$200* and get FREE SHIPPING

Petit Ratchet Driver

2014 TRUSCO Published Page
2-0397
Cutting Edge
(Blade portion) Yasugi steel blank No. 2, (shank) tree
Opposite Side Dimension(mm)
6.35
Weight (g)
50
Overall Length (mm)
38
TRUSCO Part Number
368-7571
Specification
(Blade Edge) With magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR54 39513862 22.99 SGD
In stock
ADD TO CART

Related Products