Buy more than* S$200* and get FREE SHIPPING

SUS Screwdriver

5.00 (1)
2014 TRUSCO Published Page
2-0427
Material
All stainless steel
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Cutting Edge Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Cutting Edge Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140 274 361-6631 - 150 1PC 1 SMD-150 39513966 75.99 SGD
Shipped after 2018-01-23
70 174 361-6614 - 75 1PC 1 SMD-075 39513941 47.99 SGD
In stock
95 215 361-6622 [Negative] 1.0x6.0 100 1PC 1 SMD-100 39513957 50.99 SGD
In stock
140 274 361-6665 - 150 1PC 1 SPD-003 39513993 64.99 SGD
In stock
70 174 361-6649 - 75 1PC 1 SPD-001 39513975 50.99 SGD
Shipped after 2018-01-23
95 215 361-6657 [Plus] No.2 100 1PC 1 SPD-002 39513984 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance and adjustment of precision medical machinery
5
From Japan
On 2016-10-01 13:58:54
Since it is a stainless integrated type to the part of the handle, it can be used at ease because it can be sterilized at high temperature, and its appearance is also well fitted to the hand well and the engraving of letters is a corrosion formula so there is no indentation like a press formula and it is advantageous for hygiene.
This review is about item#39513941.

Related Products