Buy more than* S$200* and get FREE SHIPPING

Powered Stubby Screwdriver

Caution
Plastic handle is not insulated. Please do not use it in places where electricity is flowing.
Purpose
Tightening and loosening of a screw work.
2014 TRUSCO Published Page
2-0360
Shaft Length (mm)
25
Weight (g)
40
Overall Length (mm)
82
...see all>
Product Options
ADD TO CART
Edge Type Cutting Edge TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Edge Type Cutting Edge TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- With magnet 389-3651 1PC 1 PSD-M2 39514045 -
Discontinued
[x]
[Plus] No.2 Magnet into 389-3669 1PC 1 PSD-P2 39514054 -
Discontinued
[x]
ADD TO CART

Related Products