Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Screwdriver, Penetration

5.00 (3)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Cutting Edge Width Across Flat (mm) Grip Diameter (phi mm) Blade Shape Shaft Length (mm) Point Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Cutting Edge Width Across Flat (mm) Grip Diameter (phi mm) Blade Shape Shaft Length (mm) Point Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 167 5.5 389-3626 2-0360 With magnet (Hexagon bolster) 8 30 + 75 #1 1PC 1 PPD001 39514097 -
Discontinued
[x]
120 198 6 389-3600 - Magnet into (Allen bolster) 10 33 - 100 6.0x1.0mm 1PC 1 PMD100 39514072 -
Discontinued
[x]
- 258 8 389-3642 2-0360 Magnet into (Hexagon bolster) 12 35 + 150 #3 1PC 1 PPD003 39514115 -
Discontinued
[x]
- 198 6 389-3634 - Magnet into (Allen bolster) 10 33 + 100 #2 1PC 1 PPD002 39514106 -
Discontinued
[x]
80 167 5.5 389-3596 - Magnet into (Allen bolster) 8 30 - 75 5.5x0.8mm 1PC 1 PMD075 39514063 -
Discontinued
[x]
- 258 8 389-3618 - Magnet into (Allen bolster) 12 35 - 150 8.0x1.2mm 1PC 1 PMD150 39514081 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tightening and loosening of screw
5
From Japan
On 2015-04-20 12:48:15
The cutting edge is solid and biting is good, the grip is easy to enter power and the hand does not hurt, so I used the same things all the time. As expected after 20 years (private) if you are getting bad it is replacing it.
This review is about item#39514106.
Motorcycle repair and maintenance
5
From Japan
On 2014-09-01 15:08:33
The shaft diameter is a little thinner than the size # 2 of another company, it is 6.0 mm, which is compact overall, so it is a big mistake if you think that it failed. I felt better at the tip than the PB of three times the price. I am addicting if I become accustomed to the unique grip shape, so it is up to now that I wanted to arrange the drivers at TONE.
This review is about item#39514106.
Car maintenance
5
From Japan
On 2013-10-02 19:50:53
It is easy to grasp the grip and it is easy to enter slipping resistance. The price is also cheap and very easy to use driver.
This review is about item#39514106.

Related Products