Buy more than* S$200* and get FREE SHIPPING

Demolition Screwdriver

5.00 (4)
Caution
Plastic handle is not insulated. Please do not use it in places where electricity is flowing., Plastic handle is not insulated. Please do not use it in places where electricity is flowing.
Purpose
Tightening and loosening of slotted screw., Tightening and loosening of slotted screw.
Shaft Length (mm)
150
Overall Length (mm)
275
...see all>
Product Options
ADD TO CART
Cutting Edge Blade Shape TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Blade Shape TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)No.3 - - - 1PC 1 YPD-003 75152795 44.99 SGD
In stock
(-)1.2x10.0 (-) 389-3961 2-0360 1PC 1 YMD150 39514194 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-03-29 17:58:56
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#39514194.
Opening and closing operation of secured manholes and cosmetic lids
5
From Japan
On 2016-11-08 13:27:02
I used a regular penetrating screwdriver, but the tooth strength was completely different. This is good.
This review is about item#39514194.
Opening and closing operation of secured manholes and cosmetic lids
5
From Japan
On 2016-09-18 15:38:42
It is a very strong and good product. Previously, I used a regular penetrating screwdriver (minus), it will not be a comparison.
This review is about item#39514194.
Machinery and automobile maintenance in general
5
From Japan
On 2015-11-20 00:31:37
I think that it is a classic tool to see well over 20 years ago. In combination with a hammer, it does not bend or break with a little thing even if you tie / hit / hit. I will recommend it.
This review is about item#39514194.

Related Products