Buy more than* S$200* and get FREE SHIPPING

Hook Tool L

2014 TRUSCO Published Page
2-0432
Shaft Length (mm)
130
Weight (g)
86
Overall Length (mm)
225
Shaft Diameter (phi mm)
5.5
TRUSCO Part Number
389-3171
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D-HK1 39514237 10.81 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products