Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cushion Grip Driver, Thin Shank, 610

4.80 (5)
Grip Diameter (phi mm)
20.5
Shaft Diameter (phi mm)
4
Specification
Systemic hardening
...see all
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Blade Type Shaft Length (mm) Point Size Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Blade Type Shaft Length (mm) Point Size Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
371-0637 2-0337 - 200 4 54.1 287 1PC 1 610-4-200 39514596 5.62 SGD
In stock
371-0548 - + 75 No.00 37.5 162 1PC 1 610-0-X75 39514501 4.83 SGD
In stock
371-0564 - + 75 No.0 41.7 162 1PC 1 610-0-75 39514526 4.83 SGD
Shipped after 2017-04-28
371-0572 - + 100 No.1 41.7 187 1PC 1 610-1-100 39514535 5.11 SGD
In stock
371-0599 - + 75 No.1 37.5 162 1PC 1 610-1-75 39514553 4.83 SGD
In stock
371-0581 2-0337 + 150 No.1 50.0 237 1PC 1 610-1-150 39514544 5.41 SGD
In stock
371-0556 - + 100 No.0 41.7 187 1PC 1 610-0-100 39514517 5.18 SGD
In stock
371-0602 - - 100 4x0.5mm 41.7 187 1PC 1 610-4-100 39514562 5.18 SGD
In stock
371-0645 - - 75 4x0.5mm 41.7 162 1PC 1 610-4-75 39514605 4.83 SGD
In stock
371-0611 2-0337 - 125 4 41.7 212 1PC 1 610-4-125 39514571 -
Discontinued
[x]
371-0629 2-0337 - 150 4 50 237 1PC 1 610-4-150 39514587 5.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Secluded place of the screw
5
From Japan
On 2016-04-25 04:26:44
This is easy to use length, it was purchased there is also confidence in the brand.
This review is about item#39514596.
As the tool
5
From Japan
On 2016-04-13 14:48:54
I ordered and want things a little longer, we are satisfied with the fact that made in Japan. The quality of the product is no favorably as compared to those made of Switzerland.
This review is about item#39514544.
Equipment repair
5
From Japan
On 2015-10-16 10:25:20
We are using from the front. Since the precision screwdriver is the power of positive No.0 does not turn, the product of the Grip is welcome.
This review is about item#39514517.
Precision mechanical equipment
5
From Japan
On 2014-11-15 18:46:54
I'm glad I went to hand in the thing that is not selling quite
This review is about item#39514501.
Disassembly
4
From Japan
On 2014-07-15 23:22:44
Also to good eating of the screw, there is also durability. Somewhat narrow the negative point is the handle portion
This review is about item#39514501.

Related Products