Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet Screwdriver TD-81

2.50 (2)
2014 TRUSCO Published Page
2-0398
Bit Mounting Length(mm)
87.9
Weight (g)
104
Overall Length (mm)
77.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
359-9329 Grip / green 1PC 1 TD-81G 39514745 16.99 SGD
In stock
359-9337 Grip / red 1PC 1 TD-81R 39514754 12.99 SGD
Shipped after 2018-06-28
359-9311 Grip / blue 1PC 1 TD-81B 39514736 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
On-board tool
4
From Japan
On 2016-11-10 17:29:54
I bought this item with indication of the final tightening torque 20 N · m because it broke when I used a cheap T-shaped ratchet driver set by force. Even if the movement of ratchet uses force, it is feeling that it seems fine
This review is about item#39514736.
Clamping furniture assembly
1
From Japan
On 2015-12-22 09:46:00
This is not good. The lock of the switch to the left / right rotation touches the finger at the time of tightening to unlock it. It's hard to use
This review is about item#39514745.

Related Products