Buy more than* S$200* and get FREE SHIPPING

Plastic Handle Screwdriver 1000

5.00 (1)
Tip Size (mm)
4x0.45
Grip Diameter (phi mm)
15.3
Shaft Diameter (phi mm)
4
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Blade Shape 2014 TRUSCO Published Page Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Blade Shape 2014 TRUSCO Published Page Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
224 371-0050 - 2-0353 150 1PC 1 10004150 39514772 -
Discontinued
[x]
124 371-0076 - - 50 1PC 1 1000450 39514797 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work in a back place
5
From Japan
On 2013-03-12 12:07:45
I bought it for the drain screw of the motorcycle carburetor. Since it has a length, it can be operated easily. The price is also cheap and satisfactory.
This review is about item#39514781.

Related Products