Buy more than* S$200* and get FREE SHIPPING

Ball Grip Screwdriver 220F

4.00 (4)
Grip Diameter (phi mm)
41
Shaft Diameter (phi mm)
6.4
Specification
Systemic hardening
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Cutting Edge Blade Shape Shaft Length (mm) Point Size Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Cutting Edge Blade Shape Shaft Length (mm) Point Size Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
393-9782 2-0347 With magnet - 150 6x0.9mm 126.7 250 1PC 1 220-F-6-150 39514973 9.36 SGD
Shipped after 2017-12-18
393-9766 2-0347 Magnet into + 150 #2 126.7 250 1PC 1 220-F-2-150 39514955 9.36 SGD
Shipped after 2017-12-18
393-9774 2-0347 Magnet into - 100 6x0.9mm 111.7 200 1PC 1 220-F-6-100 39514964 8.63 SGD
Shipped after 2017-12-18
393-9758 - Magnet into + 100 #2 113.3 200 1PC 1 220F2100 39514946 8.63 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Normal screw tightening
5
From Japan
On 2016-08-16 16:11:53
I am using the number 2 in the Phillips screwdriver, but the screws are sticky and other screwdrivers can no longer be used.
This review is about item#39514946.
High place work and repair work in the workplace
5
From Japan
On 2015-12-16 21:53:27
Fall prevention free turn part was very convenient.
This review is about item#39514946.
Working at a slightly higher place
3
From Japan
On 2015-07-09 15:17:50
The position of the cord thread does not get in the way of work, and it does not fall down even while working at a high place.
This review is about item#39514946.
General maintenance
3
From Japan
On 2013-11-10 08:28:25
It seems that photos are not different, but photos of Hirai tool cushion driver are posted
This review is about item#39514946.

Related Products