Buy more than* S$200* and get FREE SHIPPING

3pcs Micro Screwdriver Set

5.00 (1)
Case Dimension (mm)
235x70
...see all>
Product Options
ADD TO CART
Cutting Edge (mm) Weight (g) Overall Length (mm) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge (mm) Weight (g) Overall Length (mm) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
[Plus] 00, [plus] 0, [minus] 1.8 43.3 235 (+) 00 x 75, (+) 0 x 100, (-) 1.8 x 50 316-2559 1Set 1 9902 39515113 13.99 SGD
In stock
[Plus] 00, [minus] 2.5, [minus] 3.0 - - (+) 00 x 75, (-) 2.5 x 75, (-) 3 x 100 316-2567 1Set 1 9903 39515122 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of precision machinery and toys
5
From Japan
On 2017-09-02 15:25:35
It is a long seller item. Workability is increased by using the rear part, rotating red chip on the palm. The tip part can be easily magnetized by sliding it in one direction several times with a neodymium magnet.
This review is about item#39515113.

Related Products