Buy more than* S$200* and get FREE SHIPPING

Megadora Clip Remover

4.50 (6)
Cutting Edge
12mm, 7mm
Specification
Systemic hardening
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0887 300 114.5 352 371-0980 1PC 1 970CR-300 39515226 -
Discontinued
[x]
- 120 75 230 371-0971 1PC 1 970CR-120 39515217 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Interior finish
5
From Japan
On 2017-12-19 15:34:53
Usability is good as it is a dedicated tool, it can not compare with a minus driver.
This review is about item#39515217.
Car maintenance
5
From Japan
On 2016-02-09 23:56:16
It is a versatile tool that can be used in various ways other than removing clips in car maintenance.
This review is about item#39515217.
Remove clip
5
From Japan
On 2015-12-15 14:07:19
Though sizes are divided in two stages, easy to use as the tip is thin
This review is about item#39515217.
Removing doors, trims and side linings
2
From Japan
On 2014-06-01 10:30:38
The cutting edge is two stages (double) so as to correspond to both the large clip and the small clip, but in the case of domestically produced cars, the cutting edge (first stage) is too large. By the way, if there is something thinner at the 2nd step of this product, if there is another narrow step, it is easier to use (2 ~ 3 wish) By the way the first row is between the body and the bumper clip head such as Toyota, Honda Size to insert directly. When "clenching" the center of the clip, the size of the 2nd step is exactly right, so if the tip was thinly processed with this size the best. (Clips of mini vehicles are also one size smaller than many others)
This review is about item#39515217.
Car lining peeling
5
From Japan
On 2014-04-02 22:13:14
It was a big success with the lining of the passenger car's slide door! It was a narrow gap but because it was a long type, it reached us far enough. Just by twisting the tip closer to the clip it will feel comfortable to lose the lining. I think that it would have been better to have bought more quickly, considering that I had worked while hurting my fingertips without clips remaining on the door side. Supposing to improve it, I think whether plating finish is more luxurious than satin type.
This review is about item#39515226.
Used for parts detachment at the time of automobile sheet metal.
5
From Japan
On 2014-03-22 15:46:51
It is used frequently for detaching automobile parts. Because it is made quite sturdy, it will withstand long-term use unless it is treated roughly.
This review is about item#39515217.

Related Products