Buy more than* S$200* and get FREE SHIPPING

No.970 MEGADORA Chisel Type Screwdriver

5.00 (2)
Blade Shape
-
Hardness
HRC58
Specification
Penetration type, large nut, carburizing hardening
...see all>
Product Options
ADD TO CART
Weight (g) Tip Size (mm) Grip Diameter (phi mm) Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Tip Size (mm) Grip Diameter (phi mm) Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 7x1.5mm 34 100 213 7 371-0955 1PC 1 9707100 39515235 17.99 SGD
In stock
140 9.5x1.7mm 36 120 248 9.5 393-9847 1PC 1 9709.512 39515244 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fishing work
5
From Japan
On 2017-01-21 08:44:34
It is very easy to use in a narrow gap and it is very helpful to buy it cheaply.
This review is about item#39515244.
Scraping work of attached cement etc.
5
From Japan
On 2013-08-28 13:14:02
If you pry it like a burl, the tip breaks. It seems better to use it only in hitting. I have been using Wera's penetrating minus and PB's penetrating minus type taggage, but I think that mega-dora glasses have the best shape and performance (hardness).
This review is about item#39515235.

Related Products