Buy more than* S$200* and get FREE SHIPPING

METL LINE Ratchet Sutbby Screwdriver, With Flexible Shaft

5.00 (2)
Cutting Edge
[Plus] 1, 2, [minus] 4,6
Overall Length (mm)
77 (body only)
Shaft Diameter (phi mm)
28.5
Set Contents
(Bit) (+) 1,2, (-) 6 x 33.3mm, flexible shaft, bit belt holder
TRUSCO Part Number
371-0866
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 820FX-4 39515253 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For every work
5
From Japan
On 2016-07-24 02:14:37
Because it is compact and does not take up space, it is conveniently put in a pocket as well. As soon as I used something similar, I got to run around soon and could not be used, but durability is perfect here as well. I like it very much.
This review is about item#39515253.
Do-it-yourself motorcycle
5
From Japan
On 2014-02-02 14:18:51
Flexible shaft part is bent and it is very easy to use.
This review is about item#39515253.

Related Products