Buy more than* S$200* and get FREE SHIPPING

Flat Plate Ratchet Driver

5.00 (3)
Cutting Edge
[Plus] 2
Overall Length (mm)
190
Set Contents
Plate ratchet driver bit (+) 2 x 25.4
TRUSCO Part Number
371-5337
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TD71 39515436 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a tool for taking out
5
From Japan
On 2016-07-18 20:53:29
As a plate ratchet type, bit attachment place and fast turning piece protrude, so it may be severe in a really narrow place, but since it is a long shape and easy to hold shape, it is easy to apply force and it can handle various applications It can be used conveniently. Although it has not appeared at all at all, since fast-turning coma side is 6.35 mm convex, socket can also be used so mobile tool will become slim and saved.
This review is about item#39515436.
In a narrow place
5
From Japan
On 2015-05-04 15:14:39
Second purchase. It was broken and not a purchase, I bought it for putting in two places. It is easy to use and has a good clicking feeling.
This review is about item#39515436.
General work
5
From Japan
On 2015-02-14 19:35:53
You can use it tastefully. You can switch to a location that is easy to use. I am worried if I can not get a quick dial.
This review is about item#39515436.

Related Products