Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shank Diameter (mm) Compatible Screw Diameter (M) (mm) Mass (g/pack) Overall Length L (mm) Cutting Edge Blade Shape Point Size TRUSCO Part Number Weight (g) Specification Overall Length (mm) Edge Type 2014 TRUSCO Published Page Tip Size (#) Outlet corner opposite side (mm) Purpose Paint Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (mm) Compatible Screw Diameter (M) (mm) Mass (g/pack) Overall Length L (mm) Cutting Edge Blade Shape Point Size TRUSCO Part Number Weight (g) Specification Overall Length (mm) Edge Type 2014 TRUSCO Published Page Tip Size (#) Outlet corner opposite side (mm) Purpose Paint Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 - 23 - Magnet into - (+)1 385-8103 23 - 45 [Plus] 1 - - - - - 1Set(2PC) 1 ACM-1045 39515603 4.99 SGD
Shipped after 2018-05-28
- 3 to 5 - 65 - + - 385-8146 - With magnet - Double-headed 2-1493 2 6.35 - Yellow 1Pack(2PC) 1 ACM-2065 07561881 4.99 SGD
Shipped after 2018-05-28
6.35 - 24 - Magnet into - (+)3 385-8189 24 - 45 [Plus] 3 - - - - - 1Set(2PC) 1 ACM-3045 39515655 4.99 SGD
Shipped after 2018-05-28
6.35 - 44 - Magnet into - (+)2 385-8154 44 - 85 [Plus] 2 2-1493 - - For screwdriver, For screwdriver - 1Set(2PC) 1 ACM-2085 39515637 5.99 SGD
Shipped after 2018-05-28
6.35 - 81 - Magnet into - (+)3 385-8219 81 - 150 [Plus] 3 2-1493 - - For screwdriver, For screwdriver - 1Set(2PC) 1 ACM-3150 39515646 7.99 SGD
Shipped after 2018-05-28
- 41703 - 110 - + - - - With magnet - - - 2 6.35 - Yellow 1Pack(2PC) 1 ACM-2110 07561897 5.99 SGD
Shipped after 2018-05-28
- 2 to 2.6 - 110 - + - 385-8120 - With magnet - Double-headed 2-1493 1 6.35 - Red 1Pack(2PC) 1 ACM-1110 07561863 5.99 SGD
Shipped after 2018-05-28
- 2 to 2.6 - 65 - + - 385-8111 - With magnet - - 2-1493 1 6.35 - Red 1Pack(2PC) 1 ACM-1065 07561854 5.99 SGD
Shipped after 2018-05-29
- 3 to 5 - 200 - + - 395-9694 - With magnet - - 2-1493 2 6.35 - Yellow 1PC 1 ACM-2200 07561915 6.99 SGD
Shipped after 2018-05-28
- 3 to 5 - 45 - + - 385-8138 - With magnet - - 2-1493 2 6.35 - Yellow 1Pack(2PC) 1 ACM-2045 07561872 5.99 SGD
Shipped after 2018-05-28
- 3 to 5 - 150 - + - 385-8171 - With magnet - - 2-1493 2 6.35 - Yellow 1Pack(2PC) 1 ACM-2150 07561906 9.99 SGD
Shipped after 2018-05-28
- 6 to 8 - 3110 - + - 385-8201 - With magnet - - 2-1493 3 6.35 - Green 1Pack(2PC) 1 ACM-3110 07561942 5.99 SGD
Shipped after 2018-05-28
- 6 to 8 - 65 - + - 385-8197 - With magnet - - 2-1493 3 6.35 - Green 1Pack(2PC) 1 ACM-3065 07561933 5.99 SGD
Shipped after 2018-05-28
- 3 to 5 - 300 - + - 395-9708 - With magnet - - 2-1493 2 6.35 - Yellow 1PC 1 ACM-2300 07561924 21.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
I want to put it in a tool box
3
From Japan
On 2018-05-04 20:29:42
I bought three color types of 2 mm, 3 mm, 4 mm, but I could not distinguish it as a special nice bit although it can be identified by color. I am using it as it is normally used.
This review is about item#7561854.
To tighten screws
5
From Japan
On 2016-11-04 16:11:49
I think that it is easy to understand because it is color coded by size.
This review is about item#7561933.
Daily carpenter from vehicle maintenance
5
From Japan
On 2016-04-27 22:57:30
I need something elongated and it was saved a lot than purchase, home center etc.
This review is about item#07561915.

Related Products