Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball Point Bit

5.00 (2)
Cutting Edge
Magnet into
Weight (g)
151
Overall Length (mm)
150
Set Contents
3, 4, 5, 6mm opposite side
Accessories
Bit holder with
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 ABM3456 39515673 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Device assembly
5
From Japan
On 2016-05-01 15:53:57
I already used the same product for 5 years and replaced it again this time. It was useless because I tried it full! It does not rust and it can be recommended with confidence because it is solid
This review is about item#39515673.
Working with bad angles
5
From Japan
On 2014-09-17 00:33:04
It was a bad place, so it took quite a while to close it, but when I used the ball point bit it worked a lot faster.
This review is about item#39515673.

Related Products