Buy more than* S$200* and get FREE SHIPPING

Ball Point Bit

3.00 (2)
Shank Diameter (mm)
6.35
Cutting Edge
Magnet into
Hardness
-
Overall Length (mm)
150
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Cutting Edge (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Cutting Edge (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Opposite side 8 65 385-8090 1PC 1 ABM-8150 39515725 -
Discontinued
[x]
- Opposite side 6 45 - 1PC 1 ABM-6150 39515716 -
Discontinued
[x]
2-1463 Across flats 3 37 385-8049 1PC 1 ABM-3150 39515682 -
Discontinued
[x]
- Opposite side 4 39 - 1PC 1 ABM-4150 39515691 -
Discontinued
[x]
- Opposite side 5 43 - 1PC 1 ABM-5150 39515707 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Assembling bis class
3
From Japan
On 2016-02-25 18:21:22
I use without problems.
This review is about item#39515707.
Tighten such as Sutensemusu
3
From Japan
On 2015-05-21 21:47:14
Buy 5 or more to have. Yes it does not deviate from the bolt holes in the distortion of the tip. Or fate of bit of this size?
This review is about item#39515682.

Related Products