Buy more than* S$200* and get FREE SHIPPING

L Type Adapter For Electric Screwdriver, Annex

Shank Diameter (mm)
6.35
Cutting Edge
[Plus] 2
Plug Angle (mm)
6.35
Depth (mm)
28
Weight (g)
270
Overall Length (mm)
134
Width (mm)
48
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AKL-575 39515734 -
Discontinued
[x]
ADD TO CART

Related Products