Buy more than* S$200* and get FREE SHIPPING

Flexible Shaft

5.00 (2)
Caution
Impact driver with high torque may cause breakage. Do not place too much load while using., Impact driver with high torque may cause breakage. Do not place too much load while using.
2014 TRUSCO Published Page
2-1508
Shank Diameter (mm)
6.35
Using Angle (degree)
(Max)60
Plug Angle (mm)
6.35
Weight (g)
290
Overall Length (mm)
300
TRUSCO Part Number
383-1400
Accessories
This No.2x45 1 [[(+)]] double-ended bits
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TFS-300N 39515831 38.84 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Earthquake resistant mounting
5
From Japan
On 2017-05-17 15:16:27
Sufficient workability can be ensured even in the narrow part. The shaft part is also durable and it is used for 4 months every day but there is no damage
This review is about item#39515831.
When chamfering
5
From Japan
On 2017-04-24 10:34:49
It is used for chamfering after drilling holes. Since it can be used by being bent, it is useful in chamfering processing.
This review is about item#39515831.

Related Products