Buy more than* S$200* and get FREE SHIPPING

Long Bit Holder

Caution
Shaft is pipe state. It doesn't rotate., Shaft is pipe state. It doesn't rotate.
2014 TRUSCO Published Page
2-1508
Shank Diameter (mm)
6.35
Bit Shaft Opposite Side(mm)
6.35
Plug Angle (mm)
6.35
Weight (g)
172
Overall Length (mm)
450
TRUSCO Part Number
383-1418
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLB450N 39515847 29.99 SGD
In stock
ADD TO CART

Related Products