Buy more than* S$200* and get FREE SHIPPING

Screw Holding Bit

2.71 (7)
Outlet corner opposite side (mm)
6.35
Shaft Length (mm)
90
Point Size
(+)No.2
Weight (g)
20
Overall Length (mm)
115
TRUSCO Part Number
389-3162
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D14 39515856 8.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 2.71
7 Customer Reviews
The reviews are automatic translation.
Used for machine maintenance.
4
From Japan
On 2017-03-29 13:23:06
It is useful when changing the screws of M3 to M6 when replacing the electric parts.
This review is about item#39515856.
Tightening work in places where both hands can not be used
1
From Japan
On 2016-11-10 20:31:09
As the former is already mentioned, the bearings and the tip part idle and no torque can be applied at all, that is, defective goods! Is this a scam that you sold with impact available?
Screw holding in a narrow place or where high hands can not be put in both hands
1
From Japan
On 2016-03-24 18:44:23
Even though I started using it spiritually. I was wearing it, even though the shaft and the bearing spun out trying to close the 2nd to 3rd concrete screws. I was so shocked that I broke my knees myself at the work site. Delicator that can not bear the torque of 14.4 V's horse. I tried to change another one in order to taste the feeling of pounding as safe if I did not have an impact.
This review is about item#39515856.
Work to attach stainless steel screws to the tip of electric screwdriver at high places or narrow places
5
From Japan
On 2016-01-12 08:56:44
I already have a similar thing (I think that it belongs to the same company), but it was weak at the base and broke the adhesive part and it broke. The next thing seems to be good as its part is improved and there seems to be strength. I will try using it and see the life span.
This review is about item#39515856.
Drill screw
1
From Japan
On 2015-06-11 16:14:02
I bought it to drive a stainless steel drill screw. Actually, I liked it because I used a longer one of this before, but I inadvertently dropped it and bent, so I thought it was a little short but I bought it. However, right after the start of use, the straight bar portion of the tip and the hexagonal portion of the base to which it was added began to idle. I am sorry, but it will not be used.
This review is about item#39515856.
Tightening of stainless steel screws
2
From Japan
On 2014-12-16 18:35:07
The bit is slightly pressed and deformed so that the nail of the part to be caught does not come off. Because of that reason, bit tip is slightly bent and it is hard to use
This review is about item#39515856.
Home appliances, others (places where you should not drop screws)
5
From Japan
On 2014-03-19 08:35:47
It is quite easy to use. The place that does not drop the screw is ◎. You can use it safely even in places where you can not drop screws.
This review is about item#39515856.

Related Products