Buy more than* S$200* and get FREE SHIPPING

Socket Bit MA20S

2014 TRUSCO Published Page
2-1450
Name
MA20S
Hexagon Opposite Side(mm)
6.35
Overall Length (mm)
55
...see all>
Product Options
ADD TO CART
Cutting Edge Outside Diameter D (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Outside Diameter D (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10mm across flats 16 30.0 371-4365 1PC 1 MA20S1055 39515971 12.99 SGD
Shipped after 2018-01-22
Opposite side 3/8 "(9mm) 16 30.0 371-4373 1PC 1 MA20S3/855 39515987 12.99 SGD
Shipped after 2018-01-22
Opposite side 5/16 "(8mm) 13 25.0 371-4381 1PC 1 MA20S5/1655 39515996 11.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products