Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

For Pneumatic And Electric Power Bit A20

4.17 (6)
Outlet corner opposite side (mm)
6.35
Name
A20
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Cutting Edge Hardness Point Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Cutting Edge Hardness Point Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Opposite side 8.0 Outer diameter 13.5 Opposite side 8.0 23 60 - 1PC 1 A20-8-60 37018572 5.99 SGD
In stock
2-1450 Width across flats 8.0 Outer diameter 13.5 Width across flats 8.0 37 100 125-5401 1PC 1 A20-8-100 37000634 7.99 SGD
In stock
2-1450 Width across flats 7.0 Outer diameter 13.5 Width across flats 7.0 24 60 125-5371 1PC 1 A20-7-60 37018554 4.99 SGD
In stock
2-1450 Opposite side 10.0 Outer diameter 16.0 Opposite side 10.0 29 60 125-5436 1PC 1 A20-10-60 37018493 5.99 SGD
In stock
2-1450 Opposite side 14.0 Outer diameter 20.0 Opposite side 14.0 38 60 125-5495 1PC 1 A20-14-60 37018536 6.99 SGD
In stock
2-1450 Opposite side 17.0 - - 60 60 371-1439 1PC 1 A20-17-60 39516172 8.99 SGD
In stock
2-1450 Opposite side 10.0 Outer diameter 16.0 Opposite side 10.0 45 100 125-5444 1PC 1 A20-10-100 37000555 8.99 SGD
In stock
2-1450 Opposite side 12.0 - - 52 100 371-1391 1PC 1 A20-12-100 39516181 11.99 SGD
In stock
2-1450 Width across flats 5.5 Outer diameter 9.0 Width across flats 5.5 32 100 125-5355 1PC 1 A20-5.5-100 37000591 6.99 SGD
In stock
2-1450 Width across flats 9.6 Outer diameter 15.0 Width across flats 9.6 29 60 125-5428 1PC 1 A20-9.6-60 37018615 5.99 SGD
In stock
2-1450 Width across flats 9.0 Outer diameter 15.0 Width across flats 9.0 25 60 125-5410 1PC 1 A20-9-60 37018597 5.99 SGD
In stock
2-1450 Opposite side 13.0 Outer diameter 19.0 Opposite side 13.0 53 100 125-5487 1PC 1 A20-13-100 37000573 9.99 SGD
In stock
2-1450 Opposite side 15.0 - - 49 60 371-1421 1PC 1 A20-15-60 39516197 7.99 SGD
In stock
2-1450 Opposite side 12.0 Outer diameter 18.0 Opposite side 12.0 37 60 125-5461 1PC 1 A20-12-60 37018511 6.99 SGD
In stock
2-1450 Width across flats 7.0 Outer diameter 13.5 Width across flats 7.0 42 100 125-5380 1PC 1 A20-7-100 37000616 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used to stop the wire clip
5
From Japan
On 2016-08-16 14:33:39
It is very useful as it can be used for charging drivers
This review is about item#37000591.
For hand tightening
1
From Japan
On 2015-09-02 01:41:27
The outer diameter of 13.5 is too thick for HEX 7 mm. (The other is about 11 mm) It can not be tightened to serve as the M4 hole pitch next to 10.75. (I think that it is a rare case) Although it may be making it thick against a high torque for a bit, the torque of the M4 is small in the first place (it is likely to lick the screws when tightened with the impact driver) thick I can not understand shaking it to durability.
This review is about item#37018554.
Assembling etc.
5
From Japan
On 2015-09-01 08:15:23
Accurate, suitable price
This review is about item#37018554.
Foundation
4
From Japan
On 2015-08-25 20:06:15
Loose
This review is about item#37018615.
Repair
5
From Japan
On 2015-07-30 14:36:16
Although it is a set of 10 in others, it was saved because it was able to purchase separately.
This review is about item#37000591.
screw tightening
5
From Japan
On 2014-06-19 13:35:37
Very good
This review is about item#37018511.

Related Products