Buy more than* S$200* and get FREE SHIPPING

J Tamper Proof Torx Bit

4.67 (3)
Shank Diameter (mm)
6.35
Name
J
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Cutting Edge Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Cutting Edge Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
169-8362 - T30H 16.8 75 1PC 1 JT30HX75 39524003 9.99 SGD
In stock
169-8311 - T20H 16.6 100 1PC 1 JT20HX100 39523872 10.99 SGD
In stock
169-8257 2-1464 T8H 11 75 1PC 1 JT8HX75 39524125 9.99 SGD
Shipped after 2018-04-25
169-8249 - T6H 11 75 1PC 1 JT6HX75 39524091 9.99 SGD
In stock
169-8303 2-1464 T20H 12.8 75 1PC 1 JT20HX75 39523881 9.99 SGD
In stock
169-8338 2-1464 T25H 17.2 100 1PC 1 JT25HX100 39523915 11.99 SGD
Shipped after 2018-04-25
169-8346 2-1464 T27H 15.0 75 1PC 1 JT27HX75 39523967 10.99 SGD
Shipped after 2018-04-25
169-8273 2-1464 T10H 15.0 100 1PC 1 JT10HX100 39523793 13.99 SGD
In stock
169-8265 2-1464 T10H 11.2 75 1PC 1 JT10HX75 39523802 9.99 SGD
In stock
169-8281 2-1464 T15H 12.2 75 1PC 1 JT15HX75 39523845 9.99 SGD
In stock
169-8354 2-1464 T27H 19.2 100 1PC 1 JT27HX100 39523951 11.99 SGD
Shipped after 2018-04-25
169-8290 2-1464 T15H 15.2 100 1PC 1 JT15HX100 39523836 11.99 SGD
Shipped after 2018-04-25
169-8320 2-1464 T25H 13.6 75 1PC 1 JT25HX75 39523924 9.99 SGD
Shipped after 2018-04-25
169-8371 2-1464 T30H 22.2 100 1PC 1 JT30HX100 39523994 12.99 SGD
In stock
169-8397 2-1464 T40H 28.2 100 1PC 1 JT40HX100 39524037 11.99 SGD
Shipped after 2018-04-25
169-8389 2-1464 T40H 20.6 75 1PC 1 JT40HX75 39524046 9.99 SGD
In stock
371-4233 2-1464 T6H 13.2 100 1PC 1 JT6HX100 39517441 11.99 SGD
In stock
371-4250 2-1464 T8H 15.0 100 1PC 1 JT8H100 39517615 11.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Assembling the product
4
From Japan
On 2017-05-19 14:42:12
I think that it is well done as a product. This time, the diameter of the Torx Bis tamper pin (the center as a whole) used is larger than the hole diameter of this bit, it was not possible to use. When choosing Torx Bis (tamper evident) and Torx driver (bit) (tamper evident), not only the T size but also the size of the tamper resistant part is important.
This review is about item#39524091.
maintenance
5
From Japan
On 2015-04-05 13:08:09
Satisfying both price and performance · 2 years can be used.
This review is about item#39524091.
Decomposition of small knife
5
From Japan
On 2015-03-27 17:57:01
Very good. I used it for about 3 years.
This review is about item#39524125.

Related Products