Buy more than* S$200* and get FREE SHIPPING

V Tamper Proof Torx Bit

5.00 (3)
Shank Diameter (mm)
6.35
Name
V
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Cutting Edge Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Cutting Edge Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1465 T10H 16 110 371-5566 1PC 1 VT10H110 39517694 9.99 SGD
Shipped after 2018-01-22
2-1465 T8H 11 110 371-5825 1PC 1 VT8H110 39517834 9.99 SGD
Shipped after 2018-01-22
2-1465 T8H 10 65 371-5833 1PC 1 VT8H65 39517843 8.99 SGD
Shipped after 2018-01-22
2-1465 T15H 11.0 65 371-5612 1PC 1 VT15H65 39517721 8.99 SGD
Shipped after 2018-01-22
2-1465 T27H 12.8 65 371-5736 1PC 1 VT27H65 39517782 10.99 SGD
Shipped after 2018-01-23
2-1465 T25H 12.2 65 371-5698 1PC 1 VT25H65 39517764 8.99 SGD
Shipped after 2018-01-22
2-1465 T27H 21.0 110 371-5728 1PC 1 VT27H110 39517773 9.99 SGD
Shipped after 2018-01-22
2-1465 T10H 10.2 65 371-5574 1PC 1 VT10H65 39517703 8.99 SGD
Shipped after 2018-01-22
2-1465 T15H 16.2 110 371-5604 1PC 1 VT15H110 39517712 9.99 SGD
Shipped after 2018-01-22
2-1465 T20H 16.5 110 371-5647 1PC 1 VT20H110 39517737 9.99 SGD
Shipped after 2018-01-22
2-1465 T25H 19.2 110 371-5680 1PC 1 VT25H110 39517755 9.99 SGD
Shipped after 2018-01-22
2-1465 T30H 24.6 110 371-5761 1PC 1 VT30H110 39517791 9.99 SGD
Shipped after 2018-01-22
2-1465 T40H 29.0 110 371-5809 1PC 1 VT40H110 39517816 11.99 SGD
Shipped after 2018-01-23
2-1465 T40H 18.8 65 371-5817 1PC 1 VT40H65 39517825 10.99 SGD
Shipped after 2018-01-23
2-1465 T30H 14.6 65 371-5779 1PC 1 VT30H65 39517807 8.99 SGD
Shipped after 2018-01-29
- T20H 11 65 - 1PC 1 VT20H65 39517746 8.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of power tools
5
From Japan
On 2017-07-05 14:53:10
This is No. 1 because socket wrenches and short bit set objects can not reach screws in deep holes. Most of Bosch's electric tools are anti-tampering Torx screws, so they are useful during disassembly cleaning and maintenance. If you buy cheap ones, Torx Driver with thin holes may break the tip, so it will be tough to break the tip with the screws stuck, so you can only use something that is slightly expensive. Also, I can not trust anything that is sold as a large number of hexagon bit set even by the famous high-end tool maker recently. The things of the company are not good in Asian products sold at b, and those of m company can not be distinguished from each other in the first place, so it is useless in the first place, anything other than the thick size can be used, the thin size can not be used. In my experience, if there are multiple lineups of Japanese firms such as American manufacturers of Bessel or Bessel, only the higher one will not use only this perforated Torx.
This review is about item#39517843.
Disassembling of personal computer
5
From Japan
On 2015-04-03 15:10:38
I purchased it because the tip of the thing I used before has broken. It was useful immediately.
This review is about item#39517834.
Assembling machines that require some degree of security
5
From Japan
On 2014-10-30 08:51:03
It is purchased with screws and set. In the local Homsen, only a short one was placed and it was saved.
This review is about item#39517807.

Related Products