Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HA Bit Holder

2.75 (4)
Caution
For B33 short bit, A4 torx bit only. Not for shank dia 6.35 item., For B33 short bit, A4 torx bit only. Not for shank dia 6.35 item.
2014 TRUSCO Published Page
2-1450
Cutting Edge
Width across flats 6.3
Name
HA
Outer Diameter (phi mm)
-
Weight (g)
26
Overall Length (mm)
75
TRUSCO Part Number
371-4047
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HA6.375 39518096 8.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
To maintenance
3
From Japan
On 2015-12-10 20:57:59
It is hard to remove.
This review is about item#39518096.
Special screw holder
2
From Japan
On 2015-07-01 17:36:05
There is nothing wrong with inserting a bit into the holder, and there is nothing wrong with it, but if the length is about 50 mm afterwards, it can be used with the same sense as the driver
This review is about item#39518096.
For light work
1
From Japan
On 2014-03-20 00:10:21
I can not remove it by inserting the Wera driver bit 135530 + 00. Is the usage wrong?
This review is about item#39518096.
For repairing audio equipment
5
From Japan
On 2013-02-27 16:07:21
■ Feelings / Recommended Points ◎ Because the diameter of the detachable part is thin, it can be inserted even in the narrow hole ◎ The bit does not fall off unintentionally as in the magnet type ■ Improvement point ◎ The main application " Extension "" extension "was not included, and it was hard to search ◎ Product explanation also does not include" extension "or" extension "which is the main use. I do not know what product to use for, unless I look at the product image ◎ I want the line to be longer line longer ◎ The diameter of the desorption part is as fine as possible
This review is about item#39518096.

Related Products