Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Universal Socket Adapter

5.00 (1)
2014 TRUSCO Published Page
2-0224
Axis (mm)
6.35
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 82 77 371-1498 A20USQ3 1PC 1 A20USQ3 39518376 32.99 SGD
In stock
12.7 116 84 371-1501 A20USQ4 1PC 1 A20USQ4 39518385 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2015-04-07 13:49:40
I used it to detach the transmission, but it was a big success at the part where the charging impact wrench does not enter vertically. Hexagonal shaft seems to be strong so I think that it can be used for a long time.
This review is about item#39518385.

Related Products