Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Precision Small Screw Bit

Tip Size (#)
0
Outlet corner opposite side (mm)
6.35
Name
M160082
Blade Shape
+
Shank Diameter (phi mm)
6.35
Overall Length (mm)
82
TRUSCO Part Number
371-4322
Specification
(Blade Edge) With magnet
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack 1 M160082 39518525 6.35 SGD
In stock
ADD TO CART

Related Products