Buy more than* S$200* and get FREE SHIPPING

One Touch Bit Joint

3.00 (2)
Outlet corner opposite side (mm)
6.35
Operating Range (mm)
Hexagonal axis under Anakiri Iron-drill (up to 6 mm diameter)
Chuck Outside Diameter (phi mm)
(Bit side, Kiri side) 15.6
Weight (g)
38
Overall Length (mm)
54
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 374-5368 1PC 1 EBJ-R 39518613 12.99 SGD
In stock
Black 374-5376 1PC 1 EBJ-BK 39518595 12.99 SGD
In stock
Blue 374-5350 1PC 1 EBJ-B 39518604 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Ball striking of 12 mm board
5
From Japan
On 2016-03-30 15:05:49
The head got solo beautifully than I thought
This review is about item#39518613.
By impact, replacing the plus bit and lower cone
1
From Japan
On 2016-01-19 21:49:46
As judged by the photograph, making is solid and very good, but since the direction of the slide when releasing the bit is opposite (pulling release), it can not be translated as one touch with one hand and it is very hard to use. I will purchase if improving items in the reverse direction come out, but I will never buy them again.
This review is about item#39518613.

Related Products