Buy more than* S$200* and get FREE SHIPPING

Hex key wrench set,fractional size

5.00 (3)
2015 Trusco Published Pages
2 0501
Weight (g)
15, 15
Set Contents
(Opposite side inch size) 0.71mm, 0.89mm, 1.27mm, 1/16 ", 5/64", 3/32 ", 7/64"
TRUSCO Part Number
368-8852, 368-8852
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(7PC) 1 TWH02 39519487 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To open the lid of the USA made amplifier
5
From Japan
On 2017-05-24 19:44:51
I bought it to open the lid of the USA made amplifier, sometimes I have items in inches, so it is a necessity item.
This review is about item#39519487.
Adjustment of laser bore
5
From Japan
On 2017-05-21 18:44:13
Since it is made in the USA, there is no choice but to buy an inch size, and now it is useful.
This review is about item#39519487.
When unscrewing an inch size screw
5
From Japan
On 2016-10-14 16:18:34
Hexagon wrench of an inch size is not quite so it was here because I was looking for it. I was able to loosen the screw safely.
This review is about item#39519487.

Related Products