Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 18 6 57.0 180 364-1571 1PC 1 DY-0600 39519593 13.99 SGD
In stock
2-0487 27.5 10.0 183.0 224 364-1597 1PC 1 DY-1000 39519532 27.99 SGD
In stock
2-0487 6.0 1.5 1.5 90 364-1511 1PC 1 DY-0150 39519523 8.99 SGD
In stock
2-0487 6.5 2.0 2.5 100 364-1520 1PC 1 DY-0200 39519557 10.99 SGD
In stock
2-0487 12.0 4.0 17.0 142 364-1554 1PC 1 DY-0400 39519575 9.99 SGD
In stock
2-0487 23.0 8.0 100.0 200 364-1589 1PC 1 DY-0800 39519602 18.99 SGD
In stock
- 10 3 8.0 126 364-1546 1PC 1 DY0300 39519566 8.99 SGD
In stock
2-0487 8 2.5 5.0 112 364-1538 1PC 1 DY-0250 39519541 8.99 SGD
In stock
2-0487 14 5 30 160 364-1562 1PC 1 DY-0500 39519584 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-08-17 10:37:08
I use it satisfactorily with well-made items. I will also purchase it.
This review is about item#39519593.
Beta removal of fixed cross bikes
2
From Japan
On 2015-08-10 09:35:51
The tip of the head was deformed due to the soft material. It is better than deforming the hole on the pedal side, but the tip part may be a little harder.
This review is about item#39519602.
Maintenance of motorcycles
5
From Japan
On 2012-06-11 11:26:05
it is perfect. It was great for maintenance of motorcycle. Loosen the desired bolt, it will be useful when you have to loosen the other bolt and tighten the space to create space, it helps shorten the working time. I want the shorts to be sold as well.
This review is about item#39519566.

Related Products