Buy more than* S$200* and get FREE SHIPPING

Hex Key Wrenches

Caution
The size of 1.5 and 2mm is the normal hexagon.
Purpose
Tightening work of various hex socket head cap screws.
2014 TRUSCO Published Page
2-0446
Mass (g/set)
463
Width Across Flat (mm)
2.5, 3, 4, 5, 6, 8, 10
Hardness
HRC55 to 58
Finishing Material
SNCM · V mat chrome-plated
Set Contents
HKXB2.5,3,4,5,6,8,10
TRUSCO Part Number
381-9701
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HKXB7SB 39519627 40.64 SGD
Shipped after 2017-02-23
ADD TO CART

Related Products