Buy more than* S$200* and get FREE SHIPPING

Long Allen Wrench

5.00 (1)
Purpose
Tightening work of various hex socket head cap screws., Tightening work of various hex socket head cap screws.
2014 TRUSCO Published Page
2-0477
Mass (g/set)
292
Set Contents (mm)
1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
Hardness
HRC55 to 58
Finishing Material
Matt chrome-plated
TRUSCO Part Number
393-5302
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 HKX9S 39519715 43.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine assembly work
5
From Japan
On 2014-07-15 22:29:57
Ball point is mainstream, but long type straight wished from before. If the angle matches, you can relax, of course, it is more secure for a straight type.
This review is about item#39519715.

Related Products