Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ball point hex key wrench set,extra long,short neck type

3.50 (2)
Set Contents (mm)
1.5,2,2.5,3,4,5,6,8,10
Hardness
HRC55 to 58
TRUSCO Part Number
384-9481
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 SHKXB9S 39520013 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2017-12-01 14:37:22
The short neck is easy to use, but the opposite is too long to use
This review is about item#39520013.
Assembly / Inspection
4
From Japan
On 2016-01-13 17:32:29
The bottom of the neck is short, it is handy for work in a narrow place, but it can not be used in a deep place, so it is necessary to have two kinds after all. I will buy it if the holder is optional.
This review is about item#39520013.

Related Products