Buy more than* S$200* and get FREE SHIPPING

Hex key wrench,standard type

Hardness
HRC55 to 58
Finishing Material
Matt chrome-plated
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Under Head Length (mm) 2014 TRUSCO Published Page Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Under Head Length (mm) 2014 TRUSCO Published Page Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.4 90 384-8981 32 2-0477 6.0 1PC 1 HKS6 39520196 4.99 SGD
In stock
60.5 100 384-8990 36 2-0477 8.0 1PC 1 HKS8 39520205 5.99 SGD
In stock
0.9 45 384-8914 - 2-0477 1.5 1PC 1 HKS1.5 39520126 1.99 SGD
In stock
18.5 79 384-8973 28 2-0477 5 1PC 1 HKS5 39520187 2.99 SGD
In stock
3.2 56 384-8949 18 2-0477 2.5 1PC 1 HKS2.5 39520144 1.99 SGD
In stock
5.2 63 384-8957 20 2-0477 3 1PC 1 HKS3 39520162 2.99 SGD
In stock
60.5 112 384-8922 40 2-0477 10.0 1PC 1 HKS10 39520135 7.99 SGD
In stock
10.4 70 384-8965 24 2-0477 4.0 1PC 1 HKS4 39520171 2.99 SGD
In stock
1.8 50 384-8931 16 - 2 1PC 1 HKS2 39520153 1.99 SGD
In stock
ADD TO CART

Related Products