Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

L-Shaped Hex Wrench

5.00 (2)
2014 TRUSCO Published Page
2-0475
Type
Long type
Material
Special alloy steel (MASTER TOOL)
...see all>
Product Options
ADD TO CART
Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.3 0.71 0.2 50 369-7266 1PC 1 AL-0.71 39520415 4.99 SGD
In stock
28.0 5.00 30.0 160 369-7312 1PC 1 AL-05 39520521 6.99 SGD
In stock
36.0 8.00 100.0 198 369-7339 1PC 1 AL-08 39520546 12.99 SGD
In stock
14.0 1.50 1.0 81 369-7355 1PC 1 AL-1.5 39520442 3.99 SGD
In stock
40.0 10.00 175.0 225 369-7363 1PC 1 AL-10 39520451 22.99 SGD
In stock
45.0 12.00 290.0 238 369-7371 1PC 1 AL-12 39520467 24.99 SGD
Shipped after 2018-06-22
56.0 14.00 460.0 260 369-7380 1PC 1 AL-14 39520476 36.99 SGD
In stock
32.0 6.00 50.0 180 369-7321 1PC 1 AL-06 39520537 10.99 SGD
In stock
18.0 2.50 5.0 111 369-7398 1PC 1 AL-2.5 39520485 3.99 SGD
In stock
25 4 18 142 369-7304 1PC 1 AL-04 39520512 5.99 SGD
In stock
10.2 0.89 0.4 60 369-7274 1PC 1 AL-0.89 39520424 4.99 SGD
In stock
11.8 1.27 0.8 69 369-7347 1PC 1 AL-1.27 39520433 4.99 SGD
In stock
16 2 3 96 369-7282 1PC 1 AL-02 39520494 3.99 SGD
In stock
20 3 9 127 369-7291 1PC 1 AL-03 39520503 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-03-13 09:33:32
This size was the first time to purchase, but it was not a problem at all.
This review is about item#39520433.
Agricultural equipment repair
5
From Japan
On 2015-05-12 16:56:43
As expected, it is a brand-name item. I loosened the tightened hex bolt. A cheap wrench will be twisted.
This review is about item#39520442.

Related Products