Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ball point hex key wrench,short type

5.00 (1)
Surface Processing
Black oxide finish
...see all>
Product Options
ADD TO CART
Under Head Length (mm) 2014 TRUSCO Published Page Opposite Side Dimension(mm) Hardness Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Under Head Length (mm) 2014 TRUSCO Published Page Opposite Side Dimension(mm) Hardness Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 - 3 HRC52 to 56 5.15 63 389-5866 1PC 1 TBRS-30 39521447 1.99 SGD
In stock
56 2-0436 14 HRC50 to 58 265.6 140 389-5963 1PC 1 TBRS-140 39521395 10.99 SGD
In stock
- 2-0436 2 HRC50 to 58 1.82 50 389-5840 1PC 1 TBRS-20 39521422 1.99 SGD
In stock
- 2-0436 1.5 HRC50 to 58 0.91 45 389-5831 1PC 1 TBRS-15 39521361 1.99 SGD
In stock
30 2-0436 5.5 HRC50 to 58 24 85 389-5904 1PC 1 TBRS-55 39521483 2.99 SGD
Shipped after 2018-06-26
63 2-0436 17 HRC50 to 58 442 160 389-5971 1PC 1 TBRS-170 39521404 23.99 SGD
Shipped after 2018-06-26
63 2-0436 19 HRC50 to 58 631.2 180 389-5980 1PC 1 TBRS-190 39521413 25.99 SGD
Shipped after 2018-06-26
36 2-0436 8 HRC50 to 58 60.52 100 389-5939 1PC 1 TBRS-80 39521517 2.99 SGD
In stock
40 2-0436 10 HRC50 to 58 105 112 389-5947 1PC 1 TBRS-100 39521377 4.99 SGD
Shipped after 2018-06-26
26 2-0436 4.5 HRC50 to 58 14.1 75 389-5882 1PC 1 TBRS-45 39521465 3.99 SGD
Shipped after 2018-06-26
34 2-0436 7 HRC50 to 58 43.88 95 389-5921 1PC 1 TBRS-70 39521501 3.99 SGD
In stock
25 2-0436 4 HRC50 to 58 10.4 70 389-5874 1PC 1 TBRS-40 39521456 1.99 SGD
In stock
45 2-0436 12 HRC50 to 58 170 125 389-5955 1PC 1 TBRS-120 39521386 7.99 SGD
Shipped after 2018-06-26
32 2-0436 6 HRC50 to 58 30.43 90 389-5912 1PC 1 TBRS-60 39521492 2.99 SGD
Shipped after 2018-08-28
18 2-0436 2.5 HRC50 to 58 3.19 56 389-5858 1PC 1 TBRS-25 39521431 1.99 SGD
In stock
28 2-0436 5 HRC50 to 58 18.5 80 389-5891 1PC 1 TBRS-50 39521474 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For assembly work
5
From Japan
On 2018-02-20 15:05:17
It is quite difficult to turn the screws in a narrow place, but if you turn the screw with a hexagon with a screw and turn it with a ball point, you can turn it smoothly, and if you use a shorter hex wrench, you can turn it firmly. It is a good place to do everything with this one. Although I tried clumsy inside the house, it looks like it was easy. I think that other sizes should be arranged as well.
This review is about item#39521492.

Related Products