Buy more than* S$200* and get FREE SHIPPING

Ball point hex key wrench,standard type

4.67 (3)
Surface Processing
Black oxide finish
Hardness
HRC52 to 56
Material
Chrome vanadium steel (Cr-V)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 1.5 1.4 77 389-6200 1PC 1 TTBR15 39521867 1.99 SGD
In stock
- 28 5 25.1 118 389-6269 1PC 1 TTBR50 39521973 2.99 SGD
In stock
- 20 3 7.3 98 389-6234 1PC 1 TTBR30 39521946 2.99 SGD
In stock
- 20 2.5 4.63 98 389-6226 1PC 1 TTBR25 39521937 1.99 SGD
In stock
- 25 4 14.3 106 389-6242 1PC 1 TTBR40 39521955 2.99 SGD
In stock
- 45 12 251 207 389-6323 1PC 1 TTBR120 39521885 10.99 SGD
In stock
2-0435 40 10 145.44 170 389-6315 1PC 1 TTBR100 39521876 6.99 SGD
In stock
2-0435 63 17 623 250 389-6340 1PC 1 TTBR170 39521903 25.99 SGD
In stock
2-0435 16 2 2.72 83 389-6218 1PC 1 TTBR20 39521921 1.99 SGD
In stock
2-0435 26 4.5 19.2 112 389-6251 1PC 1 TTBR45 39521964 5.99 SGD
In stock
2-0435 36 8 84.9 156 389-6307 1PC 1 TTBR80 39522016 4.99 SGD
In stock
2-0435 56 14 385 230 389-6331 1PC 1 TTBR140 39521894 14.99 SGD
In stock
2-0435 70 19 877 280 389-6358 1PC 1 TTBR190 39521912 35.99 SGD
In stock
2-0435 30 5.5 32.9 128 389-6277 1PC 1 TTBR55 39521982 4.99 SGD
In stock
- 32 6 41.9 137 389-6285 1PC 1 TTBR60 39521991 3.99 SGD
In stock
2-0435 34 7 61.2 147 389-6293 1PC 1 TTBR70 39522007 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-02-19 18:24:34
It was precise and very easy to use. I think the surface is also very beautiful.
This review is about item#39521991.
Machine assembly maintenance
5
From Japan
On 2017-02-13 19:37:37
It seems to be precise enough for price. The surface finish is also beautiful and satisfactory.
This review is about item#39521955.
Removing screws for machinery and jigs
4
From Japan
On 2014-07-25 07:40:22
I bought it because it was cheaper than the machine tool business. It is useful in products that made use of the characteristics of the ball point.
This review is about item#39521885.

Related Products