Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ball point hex key wrench set,short type

4.43 (7)
Surface Processing
Black oxide finish
Hardness
HRC50 to 58
...see all>
Product Options
ADD TO CART
Set Contents (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5,2,2.5,3,4,4.5,5,5.5,6,7,8,10 343 389-6005 1Set(12PCSet) 1 TBRS12S 39522025 26.99 SGD
In stock
1.5,2,2.5,3,4,5,6,8,10 258 389-5998 1Set(9PCSet) 1 TBRS9S 39522034 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Screw tightening in a narrow place
5
From Japan
On 2018-02-27 19:29:28
I usually use an L size wrench. Purchased for places that are narrow and difficult to work depending on the location. It is a very solid construction and the best length for a narrow place. It is very helpful to have it separately from the main.
This review is about item#39522034.
Used for maintenance etc.
5
From Japan
On 2016-10-15 04:45:18
Choose a good shortcut for occasional use with a changing set of processing machine. The idea of ​​a rotating holder of 4 mm or less is interesting and easy to use.
This review is about item#39522034.
maintenance
4
From Japan
On 2016-09-04 12:38:15
Anything is easy to use Ball is cheap and it will be a habitat but it's okay here One year later there are small scratches but not sabi sabi
This review is about item#39522034.
With construction on water supply
4
From Japan
On 2016-06-22 23:58:54
Until now I was using a long size of a famous American manufacturer. I bought this affordable product for the purpose of lightening the tool, but regular size may be better than honest short. There is no problem at all in terms of product.
This review is about item#39522034.
Normal assembly work
4
From Japan
On 2015-06-06 22:45:10
Although it looks cheap, it is solid and satisfied when you try it.
This review is about item#39522034.
Occasionally used at work
4
From Japan
On 2015-03-16 14:24:49
Those which can be removed one by one are easy to use. Storage does not become disagreeable, size is easy to understand. Because carrying it, I select short type.
This review is about item#39522025.
When repairing equipment at home, when assembling your own equipment
5
From Japan
On 2013-10-29 20:22:23
This tool was very beautiful. The dimensions were correctly matched. We have become available for chatting.
This review is about item#39522034.

Related Products