Buy more than* S$200* and get FREE SHIPPING

Ball point hex key wrench set,long type

5.00 (1)
...see all>
Product Options
ADD TO CART
Weight (g) Material Set Contents (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material Set Contents (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1.5,2,2.5,3,4,4.5,5,5.5,6,7,8,10 366-8835 1Set(12PCSet) 1 TBRL12S 39522052 41.99 SGD
In stock
422 Chrome vanadium steel (Cr-V) 1.5,2,2.5,3,4,5,6,8,10 366-8843 1Set(9PCSet) 1 TBRL9S 39522061 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2015-11-08 22:31:52
Since the orange part of the case is tilted, it is easy to use when using a wrench.
This review is about item#39522061.

Related Products