Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Opposite Side Dimension(mm) Hardness Weight (g) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Under Head Length (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension(mm) Hardness Weight (g) Overall Length (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Under Head Length (mm) Surface Processing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 HRC50 to 58 452 280 Chrome vanadium steel (Cr-V) 389-6498 - 56 Black oxide finish 1PC 1 TRRL-140 39522314 15.99 SGD
In stock
3 HRC50 to 58 8.95 126 Chrome vanadium steel (Cr-V) 389-6391 - 20 Black oxide finish 1PC 1 TRRL-30 39522366 2.99 SGD
In stock
4 HRC50 to 58 18 140 Chrome vanadium steel (Cr-V) 389-6404 - 25 Black oxide finish 1PC 1 TRRL-40 39522375 2.99 SGD
In stock
1.5 HRC50 to 58 1.6 90 Chrome vanadium steel (Cr-V) 389-6366 2-0470 14 Black oxide finish 1PC 1 TRRL-15 39522287 1.99 SGD
In stock
2.5 HRC50 to 58 5.57 112 Chrome vanadium steel (Cr-V) 389-6382 2-0470 18 Black oxide finish 1PC 1 TRRL-25 39522357 1.99 SGD
In stock
7 HRC50 to 58 74.9 190 Chrome vanadium steel (Cr-V) 389-6455 2-0470 34 Black oxide finish 1PC 1 TRRL-70 39522427 3.99 SGD
In stock
10 HRC50 to 58 182 224 Chrome vanadium steel (Cr-V) 389-6471 2-0470 40 Black oxide finish 1PC 1 TRRL-100 39522296 7.99 SGD
In stock
2 HRC50 to 58 3.18 100 Chrome vanadium steel (Cr-V) 389-6374 2-0470 16 Black oxide finish 1PC 1 TRRL-20 39522341 1.99 SGD
In stock
6 HRC50 to 58 52 180 Chrome vanadium steel (Cr-V) 389-6447 2-0470 32 Black oxide finish 1PC 1 TRRL-60 39522411 3.99 SGD
In stock
19 - - 360 - 389-6510 2-0470 70 Black oxide finish 1PC 1 TRRL190 39522332 35.99 SGD
In stock
12 HRC50 to 58 293 250 Chrome vanadium steel (Cr-V) 389-6480 - 45 Black oxide finish 1PC 1 TRRL-120 39522305 11.99 SGD
In stock
17 - - 316 - 389-6501 2-0470 63 Black oxide finish 1PC 1 TRRL170 39522323 25.99 SGD
In stock
8 HRC50 to 58 104 200 Chrome vanadium steel (Cr-V) 389-6463 - 36 Black oxide finish 1PC 1 TRRL-80 39522436 4.99 SGD
In stock
5 HRC50 to 58 31.9 160 Chrome vanadium steel (Cr-V) 389-6421 - 28 Black oxide finish 1PC 1 TRRL-50 39522393 2.99 SGD
In stock
4.5 HRC50-58 24.40 150 - 389-6412 - 26 - 1pc 1 TRRL-45 39522384 2.99 SGD
In stock
5.5 HRC50 to 58 41.10 170 Chrome vanadium steel (Cr-V) 389-6439 2-0470 30 Black oxide finish 1PC 1 TRRL-55 39522402 2.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-17 16:15:27
Used for 2.5 hex bolts. I was looking for a long wrench which makes it easier to put in force as it scrapes the head of the bolt.
This review is about item#39522357.
Civil works under construction, for heavy machinery maintenance
5
From Japan
On 2017-08-26 18:16:58
It is just right length without need of tekipipe. We plan to buy different sizes as well.
This review is about item#39522411.
Replacement for exhaustion
5
From Japan
On 2016-09-29 16:16:49
It is purchase for on-board mounting for belt squealing. It seems that it can be used without problems by making it solid.
This review is about item#39522411.
Used to loosen screws fixed with locking agent with a flat hand at instantaneous power
5
From Japan
On 2014-12-05 11:25:42
Impression after using 2.5 ㍉ 3 pieces It will not break easily. On the other hand, with fixed screws, the torque concentrates on the exposed part of the neck length and twists. As the size of the hexagon is crisp, the threaded hole into which the wrench was inserted was never stupid. If it is another expensive product, it may be broken and can not be used if torque is applied, but this product can be used as it is to some extent because no abnormality occurs in the screw insertion part.
This review is about item#39522357.
Joining of hexagon socket screw
5
From Japan
On 2014-09-14 14:53:45
Because it is not so stuck, it is enough without plating.
This review is about item#39522436.
Alignment of piping
5
From Japan
On 2014-06-16 08:53:52
I burn the tip and hit it to sharpen it and use it as Sino. Extremely convenient
This review is about item#39522332.
As baked stretching the tip
5
From Japan
On 2014-03-24 13:27:11
It is different from the original usage but satisfied
This review is about item#39522314.

Related Products