Buy more than* S$200* and get FREE SHIPPING

Standard Allen Wrench

4.80 (5)
2014 TRUSCO Published Page
2-0470
Surface Processing
Black oxide finish
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Under Head Length (mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
389-6111 36 8.0 84.90 156 1PC 1 TRR-80 39522621 3.99 SGD
In stock
389-6081 30 5.5 32.90 128 1PC 1 TRR-55 39522594 2.99 SGD
In stock
389-6188 90 24.0 1837.00 370 1PC 1 TRR-240 39522533 59.99 SGD
In stock
389-6030 - 2.5 4.63 90 1PC 1 TRR-25 39522515 1.99 SGD
In stock
389-6196 100 27.0 1784.00 420 1PC 1 TRR-270 39522542 89.99 SGD
In stock
389-6048 20 3.0 7.30 98 1PC 1 TRR-30 39522551 1.99 SGD
In stock
389-6013 - 1.5 1.40 77 1PC 1 TRR-15 39522445 1.99 SGD
In stock
389-6072 28 5.0 25.10 118 1PC 1 TRR-50 39522585 2.99 SGD
In stock
389-6064 26 4.5 19.20 112 1PC 1 TRR-45 39522576 2.99 SGD
In stock
389-6021 16 2 2.72 83 1PC 1 TRR-20 39522506 1.99 SGD
In stock
389-6056 25 4 14.3 106 1PC 1 TRR-40 39522567 1.99 SGD
In stock
389-6153 63 17 623 250 1PC 1 TRR-170 39522481 20.99 SGD
In stock
389-6099 32 6 41.9 137 1PC 1 TRR-60 39522603 2.99 SGD
In stock
389-6137 45 12 251 207 1PC 1 TRR-120 39522463 10.99 SGD
In stock
389-6161 70 19 877 280 1PC 1 TRR-190 39522497 30.99 SGD
In stock
389-6102 34 7 61.2 147 1PC 1 TRR-70 39522612 3.99 SGD
In stock
389-6170 80 22 1377 330 1PC 1 TRR-220 39522524 56.99 SGD
In stock
389-6129 40 10 145 170 1PC 1 TRR-100 39522454 5.99 SGD
In stock
389-6145 56 14 385 230 1PC 1 TRR-140 39522472 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When motorcycle maintenance
5
From Japan
On 2017-08-07 23:17:21
Even though it is rarely available, it is very easy to use and light.
This review is about item#39522576.
Tightening bolt
5
From Japan
On 2017-05-20 06:10:18
I was looking for 7 mm of the dimension that is not a normal set wrench It was a great help because there are small types.
This review is about item#39522612.
Tightening bolts of photovoltaic power generation equipment
5
From Japan
On 2017-02-22 16:35:43
Tightening work of hexagon screws in a narrow place can be made smoothly and it is easy to handle.
This review is about item#39522603.
For automotive use
5
From Japan
On 2016-03-23 18:54:57
In the usual type, the length is short, so it became this product.The length is exactly good, but I am satisfied with the quality as well.
This review is about item#39522585.
long?
4
From Japan
On 2016-03-17 08:43:33
I need 12 mm across the board and bought this for a low price. Because there was a standard type and notation, I expected the regular size, is it long? It was long enough to think. Although there was no particular problem, it seems better to judge long and short by looking at the numerical value.
This review is about item#39522463.

Related Products